Beli bearing 208 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Roller Bearing Silinder Seri NJ
    Mulai

    Rp159.900

    NACHI Roller Bearing Silinder Seri NJ
    Deskripsi:
    - Designs and ConfigurationsNACHI Cylindrical Roller Bearings are produced in a wide variety of designs and configurations.- Conventional DesignCylindrical Roller Bearings of conventional design are available in 10 configurations as shown in Fig. 1. Configurations N, NU, NN and NNU will not sustain axial loading. These configurations must be used as the float end bearing. Configurations NF, NJ, NUH are designed with the capability of sustaining axial loading in one direction. Configuration NUH is basically an NU bearing with an addition of a guide ring (an “L” ring).'The NUH dimensional data is the same as theNH bearing configuration. Configuration NF, NJ, and NUH can sustain axial loading in one direction. Configuration NH, NP, and NUP have bidirectional thrust load-carrying-capability.- The suffix of the bearing number indicates:E: high capacityG: polyamide cage- The bearing with polyamide cage shouldbe used at less than 120˚C operating temperature.- Interchangeable BearingsInterchangeable cylindrical roller bearing means that a separable ring can be replaced by another ring of the bearing with the same bearing number without impairing the function of the bearing- Radial Internal ClearanceThe initial radial internal clearance of the bearing should be determined for optimal bearing operation
    atribut:
    • Material: High carbon chromium bearing steel Body
  2. NTN Cylindrical Roller Bearing NJ Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  3. SKF NJ ECP Type Cylindrical Roller Bearings (Laher Silinder)
    31%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    SKF NJ ECP Type Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In one direction
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 1
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • Sealing: Without
  4. NACHI Self-Aligning Roller Bearing Type 22200 (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    NACHI Self-Aligning Roller Bearing Type 22200 (Laher)
    atribut:
    • JIS Grade: 0
    • Load Direction: radial
    • Body Material: High carbon chromium bearing steel
    • Outer Ring Type: flat
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Form: Open form
    • Track Ring Form: Self-aligning roller bearing
    • Track Ring Line Number: Double row
  5. Taffware Jam Dinding Besar DIY Giant Wall Clock Quartz Creative Design (Jam Dinding)
    Mulai

    Rp67.900

    Taffware Jam Dinding Besar DIY Giant Wall Clock Quartz Creative Design (Jam Dinding)
    Deskripsi:
    Jam dinding ini mengambil tema DIY yang mana angka dan jarum jam dipasang secara manual. Memiliki desain yang menarik membuat jam ini dapat ditempatkan di berbagai tempat, karena tidak hanya berfungsi sebagai penunjuk waktu tapi dapat dijadikan sebagai dekorasi ruangan. Miliki jam dari Taffware ini untuk digunakan di rumah Anda
  6. SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder)
    32%
    Mulai

    Rp449.900

    SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In one direction
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 1
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: C3
    • Relubrication Feature: Without
    • Sealing: Without
  7. NACHI Self-Aligning Roller Bearing (Laher)
    Mulai

    Rp1.099.900

    NACHI Self-Aligning Roller Bearing (Laher)
    atribut:
    • Material: High carbon chromium bearing steelBody
    • Load Direction: radial
    • Outer Ring Type: flat
    • Rolling Element Material: High carbon chromium bearing steel
    • JIS Grade: 0
    • Shield Form: Open form
    • Track Ring Form: Self-aligning roller bearing
    • Track Ring Line Number: Double row
  8. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  9. NTN Bantalan Bola Penyelaras Sendiri (Laher)
    34%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  10. NACHI Spherical Roller Bearing (Laher)
    Mulai

    Rp359.900

    NACHI Spherical Roller Bearing (Laher)
    Deskripsi:
    High axial resistance load performance. - Internal specifications have been optimized to greatly improve axial resistance load performance. High impact resistance performance (EXQ-V specifications). - The EXQ-V specifications are available, which have greatly improved impact resistance performance of a stamped steel cage by applying a special surface heat treatment. - Dimension accuracy and radial internal clearance of the EXQ-V are special specifications for vibrating applications. - Target range: see the Dimension Table. Service temperature of 200°C. - Standardized heat stabilization treatment and service temperature up to 200°C. Long life. - Long life has been realized by optimized internal specifications and using high cleanliness steel. Low temperature rise and higher permissible rotation. - Heat generation of the bearing has been reduced by stabilizing the roller movement during rotation, realizing the world's highest permissible rotation.
  11. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

  12. SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Series (Laher)
    23%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp76.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2RS1/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Lubricant: Grease
    • Sealing: Seal on Both Sides
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing Type: Contact
  13. Kiramas Water Barrel (Tong Air / Drum Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Kiramas Water Barrel (Tong Air / Drum Plastik)
    Deskripsi:
    The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.
    atribut:
    • Color: Blue
    • Material: HDPE
Daftar Harga bearing 208 Terbaru October 2026
NACHI Roller Bearing Silinder Seri NJRp159.900
NTN Cylindrical Roller Bearing NJ SeriesRp169.900
SKF NJ ECP Type Cylindrical Roller Bearings (Laher Silinder)Rp479.900
NACHI Self-Aligning Roller Bearing Type 22200 (Laher)Rp1.299.900
Taffware Jam Dinding Besar DIY Giant Wall Clock Quartz Creative Design (Jam Dinding)Rp67.900
AMI Wooden Pallet 4 Ways with Fumigation (Palet Kayu)Rp389.900
SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder)Rp449.900
NACHI Self-Aligning Roller Bearing (Laher)Rp1.099.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
NTN Bantalan Bola Penyelaras Sendiri (Laher)Rp109.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)